Check Availability
Wall Mount Bracket,  For Use With FP6020, FP6030,  Includes Installation Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z72
Mfr. Model # AC-WB4
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Wall Mount Bracket
Features Wall Mount Bracket
Includes Installation Bracket
For Use With FP6020, FP6030
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.