Check Availability
  • Speaker, Subwoofer, Amp Accessories
  • SOUNDTUBE 

    Tile Bridge, For Use With CM600i, CM690i, CM800i, CM801i, CM890i, CM800d, CM801d, CM890d, CM1001d-t

  • Item # 442Z10
  • Mfr. Model # AC-CM8-TB
Tile Bridge,  For Use With CM600i, CM690i, CM800i, CM801i, CM890i, CM800d, CM801d, CM890d, CM1001d-t
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z10
Mfr. Model # AC-CM8-TB
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Tile Bridge
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.