Check Availability
Tile Bridge,  For Use With CM400i, CM42-Ezs,  Includes Mountable Tile Bridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z06
Mfr. Model # AC-CMEZ42-TB
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Tile Bridge
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.