Check Availability
  • Amplifiers
  • SOUNDTUBE 

    Switch, 40W

  • Item # 443F67
  • Mfr. Model # STNET-SWITCH
Switch,  40W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443F67
Mfr. Model # STNET-SWITCH
UNSPSC #32101514
Shipping Weight 10.0 lbs
Country of Origin China *
Item Switch
Nominal Length 17"
Nominal Outside Width 17"
Nominal Height 1-3/8"
Output Wattage 40W
Item Primary Material Plastic
Package Quantity 1
Standards CCC, UL 60950 approved
Primary Color Black
Number of Channels Up to 16
Wireless No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.