Check Availability
  • Subwoofers
  • SOUNDTUBE 

    Subwoofer, 27" Nominal Length, 15" Nominal Outside Width, 19" Nominal Height

  • Item # 443D85
  • Mfr. Model # SM1001P-WH
Subwoofer,  27" Nominal Length,  15" Nominal Outside Width,  19" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D85
Mfr. Model # SM1001P-WH
UNSPSC #52161527
Shipping Weight 37.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 27"
Nominal Outside Width 15"
Nominal Height 19"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.