Check Availability
  • Subwoofers
  • SOUNDTUBE 

    Subwoofer, 18" Nominal Length, 18" Nominal Outside Width, 19" Nominal Height

  • Item # 443D47
  • Mfr. Model # RS1001I-II-T-BK
Subwoofer,  18" Nominal Length,  18" Nominal Outside Width,  19" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D47
Mfr. Model # RS1001I-II-T-BK
UNSPSC #52161527
Shipping Weight 32.5 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 18"
Nominal Outside Width 18"
Nominal Height 19"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.