Check Availability
  • Subwoofers
  • SOUNDTUBE 

    Subwoofer, 350W, 17" Nominal Length, 7" Nominal Outside Width, 17" Nominal Height

  • Item # 443C36
  • Mfr. Model # IW200 SUB KIT
Subwoofer,  350W,  17" Nominal Length,  7" Nominal Outside Width,  17" Nominal Height
Qty
  • Web Price
    $978.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C36
Mfr. Model # IW200 SUB KIT
UNSPSC #52161527
Shipping Weight 42.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 17"
Nominal Outside Width 7"
Nominal Height 17"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.