Check Availability
  • Subwoofers
  • SOUNDTUBE 

    Subwoofer, 16" Nominal Length, 14" Nominal Outside Width, 17" Nominal Height

  • Item # 442Z97
  • Mfr. Model # CM1001D-T-BK
Subwoofer,  16" Nominal Length,  14" Nominal Outside Width,  17" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z97
Mfr. Model # CM1001D-T-BK
UNSPSC #52161527
Shipping Weight 32.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 16"
Nominal Outside Width 14"
Nominal Height 17"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.