Check Availability
Split Loom Tubing,  For Use With Hanging Speakers,  Includes Tubing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z61
Mfr. Model # AC-SLT-10-WH
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Split Loom Tubing
Features Split Loom Tubing
Includes Tubing
For Use With Hanging Speakers
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.