Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 60 Watt (RMS), 4 Impedance (Ohms), 18 Overall Height (In.), 16 Overall Length (In.)

  • Item # 443G05
  • Mfr. Model # XT550-SS
Speaker,  60 Watt (RMS),  4 Impedance (Ohms),  18 Overall Height (In.),  16 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443G05
Mfr. Model # XT550-SS
UNSPSC #52161512
Shipping Weight 19.0 lbs
Country of Origin Philippines *
Item Speaker
Enclosure Color Sandstone
Enclosure Material Polyethylene
Tweeter Dia. (In.) 1
Tweeter Composition Aluminum
Woofer Dia. (In.) 5-1/4
Woofer Composition Polypropylene/Butyl
Max. Wattage 60
Sensitivity (dB) 86
Impedance (Ohms) 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.