Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 125 Watt (RMS), 8 Impedance (Ohms), 15 Overall Height (In.), 21 Overall Length (In.)

  • Item # 443F06
  • Mfr. Model # SM82-EZ-II-WH
Speaker,  125 Watt (RMS),  8 Impedance (Ohms),  15 Overall Height (In.),  21 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443F06
Mfr. Model # SM82-EZ-II-WH
UNSPSC #52161512
Shipping Weight 18.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Silk
Woofer Dia. (In.) 8
Woofer Composition Polypropylene/Butyl
Max. Wattage 125
Sensitivity (dB) 87
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.