Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 75 Watt (RMS), 4 Impedance (Ohms), 11 Overall Height (In.), 13 Overall Length (In.)

  • Item # 443D94
  • Mfr. Model # SM500I-II-WX-BK
Speaker,  75 Watt (RMS),  4 Impedance (Ohms),  11 Overall Height (In.),  13 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D94
Mfr. Model # SM500I-II-WX-BK
UNSPSC #52161512
Shipping Weight 12.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color Black
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Aluminum
Woofer Dia. (In.) 5-1/4
Woofer Composition Polypropylene/Butyl
Max. Wattage 75
Sensitivity (dB) 86
Impedance (Ohms) 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.