Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 20 Watt (RMS), 8 Impedance (Ohms), 10 Overall Height (In.), 10 Overall Length (In.)

  • Item # 443D87
  • Mfr. Model # SM31-EZ-T-BK
Speaker,  20 Watt (RMS),  8 Impedance (Ohms),  10 Overall Height (In.),  10 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D87
Mfr. Model # SM31-EZ-T-BK
UNSPSC #52161512
Shipping Weight 4.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color Black
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Paper
Woofer Dia. (In.) 3
Woofer Composition Polypropylene/Butyl
Max. Wattage 20
Sensitivity (dB) 85
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.