Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 20 Watt (RMS), 8 Impedance (Ohms), 11 Overall Height (In.), 10 Overall Length (In.)

  • Item # 443D57
  • Mfr. Model # RS4-EZ-BK
Speaker,  20 Watt (RMS),  8 Impedance (Ohms),  11 Overall Height (In.),  10 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D57
Mfr. Model # RS4-EZ-BK
UNSPSC #52161512
Shipping Weight 6.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color Black
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Paper
Woofer Dia. (In.) 4
Woofer Composition Treated Paper
Max. Wattage 20
Sensitivity (dB) 90
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.