Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 20 Watt (RMS), 16 Impedance (Ohms), 4 Overall Height (In.), 11 Overall Length (In.)

  • Item # 443D25
  • Mfr. Model # RF-41-20-SO
Speaker,  20 Watt (RMS),  16 Impedance (Ohms),  4 Overall Height (In.),  11 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D25
Mfr. Model # RF-41-20-SO
UNSPSC #52161512
Shipping Weight 4.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color None
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 4
Tweeter Composition Polypropylene
Woofer Dia. (In.) 5
Woofer Composition Paper
Max. Wattage 20
Sensitivity (dB) 88
Impedance (Ohms) 16
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.