Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 20 Watt (RMS), 8 Impedance (Ohms), 7 Overall Height (In.), 7 Overall Length (In.)

  • Item # 443D23
  • Mfr. Model # RF31-EZ-T-WH
Speaker,  20 Watt (RMS),  8 Impedance (Ohms),  7 Overall Height (In.),  7 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D23
Mfr. Model # RF31-EZ-T-WH
UNSPSC #52161512
Shipping Weight 3.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 3
Tweeter Composition Polypropylene
Woofer Dia. (In.) 5
Woofer Composition Paper
Max. Wattage 20
Sensitivity (dB) 88
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.