Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 300 Watt (RMS), 4 Impedance (Ohms), 13 Overall Height (In.), 44 Overall Length (In.)

  • Item # 443C47
  • Mfr. Model # LA880I-CP
Speaker,  300 Watt (RMS),  4 Impedance (Ohms),  13 Overall Height (In.),  44 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C47
Mfr. Model # LA880I-CP
UNSPSC #52161512
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Speaker
Enclosure Color Custom
Enclosure Material Wood
Tweeter Dia. (In.) 2-1/2
Tweeter Composition Paper
Woofer Dia. (In.) 4
Woofer Composition Paper
Max. Wattage 300
Sensitivity (dB) 88
Impedance (Ohms) 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.