Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 75 Watt (RMS), 7 Overall Height (In.), 15 Overall Length (In.), White

  • Item # 443C41
  • Mfr. Model # IW500B-WH
Speaker,  75 Watt (RMS),  7 Overall Height (In.),  15 Overall Length (In.),  White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C41
Mfr. Model # IW500B-WH
UNSPSC #52161512
Shipping Weight 10.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Aluminum
Woofer Dia. (In.) 5-1/4
Woofer Composition Polypropylene/Butyl
Max. Wattage 75
Sensitivity (dB) 87
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.