Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 20 Watt (RMS), 9 Overall Height (In.), 8 Overall Length (In.), White

  • Item # 443C40
  • Mfr. Model # IW31-EZ-WH
Speaker,  20 Watt (RMS),  9 Overall Height (In.),  8 Overall Length (In.),  White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C40
Mfr. Model # IW31-EZ-WH
UNSPSC #52161512
Shipping Weight 4.0 lbs
Country of Origin China *
Item Speaker
Type In Wall
Overall Height (In.) 9
Overall Width (In.) 8
Overall Length (In.) 8
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Paper
Woofer Dia. (In.) 3
Woofer Composition Polypropylene/Butyl
Watt (RMS) 20
Max. Wattage 20
Sensitivity (dB) 85
Transformer Settings 25v/70v/100v
Power Taps @ 25V 1
Power Taps @ 75V 10
Frequency Response 100Hz to 22KHz
Weight (Lbs.) 4
Indoor/Outdoor Indoor
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms