Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 150 Watt (RMS), 8 Impedance (Ohms), 27 Overall Height (In.), 24 Overall Length (In.)

  • Item # 443A74
  • Mfr. Model # HP1290I-WH
Speaker,  150 Watt (RMS),  8 Impedance (Ohms),  27 Overall Height (In.),  24 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A74
Mfr. Model # HP1290I-WH
UNSPSC #52161512
Shipping Weight 52.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1-5/16
Tweeter Composition Mylar(R)
Woofer Dia. (In.) 12
Woofer Composition Fiberglass with Rubber Surround
Max. Wattage 150
Sensitivity (dB) 96
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.