Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 150 Watt (RMS), 8 Impedance (Ohms), 27 Overall Height (In.), 24 Overall Length (In.)

  • Item # 443A73
  • Mfr. Model # HP1290I-BK
Speaker,  150 Watt (RMS),  8 Impedance (Ohms),  27 Overall Height (In.),  24 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A73
Mfr. Model # HP1290I-BK
UNSPSC #52161512
Shipping Weight 52.0 lbs
Country of Origin China *
Item Speaker
Type Indoor Pendant
Overall Height (In.) 27
Overall Width (In.) 24
Overall Length (In.) 24
Enclosure Color Black
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1-5/16
Tweeter Composition Mylar(R)
Woofer Dia. (In.) 12
Woofer Composition Fiberglass with Rubber Surround
Watt (RMS) 150
Max. Wattage 150
Sensitivity (dB) 96
Impedance (Ohms) 8
Transformer Settings 25v/70v/100v
Power Taps @ 25V 18
Power Taps @ 75V 150
Frequency Response 77Hz to 19KHz
Weight (Lbs.) 52
Indoor/Outdoor Indoor
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms