Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    Speaker, 15 Watt (RMS), 17 Overall Height (In.), 22 Overall Length (In.), Clear

  • Item # 443A57
  • Mfr. Model # FP6020-II
Speaker,  15 Watt (RMS),  17 Overall Height (In.),  22 Overall Length (In.),  Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A57
Mfr. Model # FP6020-II
UNSPSC #52161512
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Speaker
Type Indoor dome
Overall Height (In.) 17
Overall Width (In.) 22
Overall Length (In.) 22
Enclosure Color Clear
Enclosure Material Plastic
Tweeter Dia. (In.) 1
Tweeter Composition Aluminum
Woofer Dia. (In.) 5
Woofer Composition Paper
Watt (RMS) 15
Max. Wattage 10
Sensitivity (dB) 87
Frequency Response 130Hz to 22KHz
Weight (Lbs.) 12
Indoor/Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms