Check Availability
Sound Sleeve,  For Use With FP6020-II,  Includes Sleeve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z56
Mfr. Model # AC-SFP20-WH
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Sound Sleeve
Features White Sound sleeve
Includes Sleeve
For Use With FP6020-II
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Decorative
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.