Check Availability
Sensor,  For Use With SS30,  Includes Sensor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C52
Mfr. Model # MICROWAVE SENSOR
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Sensor
Features Sensor
Includes Sensor
For Use With SS30
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.