Check Availability
Security Device,  For Use With Rockustics,  Includes Security Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D69
Mfr. Model # RSB1
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Security Device
Features Security Device
Includes Security Bracket
For Use With Rockustics
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Security
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.