Check Availability
Ridged Mount Adapter,  For Use With FP6020-II, FP6030-II,  Includes Adaptor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z19
Mfr. Model # AC-FP6-RMA
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Ridgid Mount Adapter
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.