Check Availability
Rack Mount Adapter,  For Use With WLL-TX1, WLL-RX1p,  Includes Rack Mount Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z73
Mfr. Model # AC-WLL-RMA
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Rack Mount Adapter
Features Mount Adapter
Includes Rack Mount Adapter
For Use With WLL-TX1, WLL-RX1p
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.