Check Availability
Pre-Construction Bracket,  For Use With CM800i,  Includes Installation Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z09
Mfr. Model # AC-CM8-PCB
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Pre-Construction Bracket
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.