Check Availability
Power Supply,  For Use With SA202,  Includes Power Supply
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z37
Mfr. Model # AC-PS1530-RDT
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Power Supply
Features Power Supply
Includes Power Supply
For Use With SA202
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Power
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.