Check Availability
Light Sensor,  For Use With FP Series,  Includes Light Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A65
Mfr. Model # FP-LIGHT MODULE
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Light Sensor
Features Optional Light Kit
Includes Light Kit
For Use With FP Series
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.