Check Availability
Junction Box,  For Use With SM31,  Includes Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z64
Mfr. Model # AC-SM31-JBOX
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Junction Box
Features Single Gang Box
Includes Box
For Use With SM31
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.