Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    In-Ceiling Speaker, 64 Watt (RMS), 16 Impedance (Ohms), 16 Overall Height (In.)

  • Item # 443D67
  • Mfr. Model # RS82-EZ-BK
In-Ceiling Speaker,  64 Watt (RMS),  16 Impedance (Ohms),  16 Overall Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D67
Mfr. Model # RS82-EZ-BK
UNSPSC #52161512
Shipping Weight 11.0 lbs
Country of Origin China *
Item In-Ceiling Speaker
Enclosure Color Black
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Paper
Woofer Dia. (In.) 8
Woofer Composition Polypropylene/Butyl
Max. Wattage 64
Sensitivity (dB) 89
Impedance (Ohms) 16
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms