Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    In-Ceiling Speaker, 32 Watt (RMS), 16 Impedance (Ohms), 14 Overall Height (In.)

  • Item # 443D64
  • Mfr. Model # RS62-EZ-WH
In-Ceiling Speaker,  32 Watt (RMS),  16 Impedance (Ohms),  14 Overall Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D64
Mfr. Model # RS62-EZ-WH
UNSPSC #52161512
Shipping Weight 6.0 lbs
Country of Origin China *
Item In-Ceiling Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Paper
Woofer Dia. (In.) 6-1/2
Woofer Composition Polypropylene/Butyl
Max. Wattage 32
Sensitivity (dB) 86
Impedance (Ohms) 16
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms