Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    In-Ceiling Speaker, 40 Watt (RMS), 11 Overall Height (In.), 14 Overall Length (In.), White

  • Item # 443C25
  • Mfr. Model # IP-CM82-BGM-WH
In-Ceiling Speaker,  40 Watt (RMS),  11 Overall Height (In.),  14 Overall Length (In.),  White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C25
Mfr. Model # IP-CM82-BGM-WH
UNSPSC #52161512
Shipping Weight 14.0 lbs
Country of Origin China *
Item In-Ceiling Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Paper
Woofer Dia. (In.) 8
Woofer Composition Polypropylene/Butyl
Max. Wattage 40
Sensitivity (dB) 88
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms