Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    In-Ceiling Speaker, 125 Watt (RMS), 8 Impedance (Ohms), 18 Overall Height (In.)

  • Item # 443A37
  • Mfr. Model # CM890D-WH
In-Ceiling Speaker,  125 Watt (RMS),  8 Impedance (Ohms),  18 Overall Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A37
Mfr. Model # CM890D-WH
UNSPSC #52161512
Shipping Weight 29.0 lbs
Country of Origin China *
Item In-Ceiling Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1-5/16
Tweeter Composition Titanium
Woofer Dia. (In.) 8
Woofer Composition Treated Paper
Max. Wattage 125
Sensitivity (dB) 93 +/-3
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms