Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    In-Ceiling Speaker, 50 Watt (RMS), 16 Impedance (Ohms), 6 Overall Height (In.)

  • Item # 443A19
  • Mfr. Model # CM62-EZS-II-WH
In-Ceiling Speaker,  50 Watt (RMS),  16 Impedance (Ohms),  6 Overall Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A19
Mfr. Model # CM62-EZS-II-WH
UNSPSC #52161512
Shipping Weight 9.0 lbs
Country of Origin China *
Item In-Ceiling Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Silk
Woofer Dia. (In.) 6-1/2
Woofer Composition Fiber
Max. Wattage 50
Sensitivity (dB) 90
Impedance (Ohms) 16
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms