Check Availability
  • Audio Speakers
  • SOUNDTUBE 

    In-Ceiling Speaker, 20 Watt (RMS), 4 Impedance (Ohms), 9 Overall Height (In.)

  • Item # 443A03
  • Mfr. Model # CM400I-WH
In-Ceiling Speaker,  20 Watt (RMS),  4 Impedance (Ohms),  9 Overall Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A03
Mfr. Model # CM400I-WH
UNSPSC #52161512
Shipping Weight 7.0 lbs
Country of Origin China *
Item In-Ceiling Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Aluminum
Woofer Dia. (In.) 4
Woofer Composition Polypropylene/Butyl
Max. Wattage 20
Sensitivity (dB) 90
Impedance (Ohms) 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms