Check Availability
Hanging Kit,  For Use With RSi Series,  Includes Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z44
Mfr. Model # AC-RS-HH-50
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Hanging Kit
Features 50 ft.
Includes Cable
For Use With RSi Series
Nominal Length 24"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.