Check Availability
Hanging Kit,  For Use With RS-EZ, HP-EZ Series,  Includes Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z41
Mfr. Model # AC-RSEZ-HH-20
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Hanging Kit
Features 20 ft.
Includes Cable
For Use With RS-EZ, HP-EZ Series
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms