Check Availability
Grapple Kit,  For Use With HP1290i,  Includes Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z20
Mfr. Model # AC-HP-HD10
UNSPSC #52161512
Shipping Weight 2.0 lbs
Country of Origin China *
Item Grapple Kit
Features 10 ft. Cable
Includes Cable
For Use With HP1290i
Nominal Length 6"
Nominal Width 8"
Nominal Height 4"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms