Check Availability
Grille,  For Use With RF41-20,  Includes Grille
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A71
Mfr. Model # GRL-RF41-BK
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Grille
Features Black
Includes Grille
For Use With RF41-20
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.