Check Availability
Grille,  For Use With CM600i, CM800i, CM890i, CM890d, CM1001i-T,  Includes Grille
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A69
Mfr. Model # GRL-CM6/8-FLG-BK
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Grille
Features Flangeless
Includes Grille
For Use With CM600i, CM800i, CM890i, CM890d, CM1001i-T
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.