Check Availability
Fly Point Plates,  For Use With LA8 Series,  Includes Zinc Screws
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z33
Mfr. Model # AC-LA8-FLY-BK
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Fly Point Plates
Features Metal
Includes Zinc Screws
For Use With LA8 Series
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.