Check Availability
Decorative Junction Box,  For Use With SM31-EZ,  Includes Wall Plate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z66
Mfr. Model # AC-SM31-MP-WH
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Decorative Junction Box
Features White Wall Plate
Includes Wall Plate
For Use With SM31-EZ
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.