Check Availability
Corner Mount Bracket,  For Use With SM1001p,  Includes Installation Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z62
Mfr. Model # AC-SM1001P-C
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Corner Mount Bracket
Features Corner Mount
Includes Installation Bracket
For Use With SM1001p
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.