Check Availability
  • Amplifiers
  • SOUNDTUBE 

    Amplifier, 35W, For Use With Passive Soundbars, SoundTube® and Other High-Fidelity Speakers

  • Item # 443D73
  • Mfr. Model # SB335
Amplifier,  35W,  For Use With Passive Soundbars, SoundTube® and Other High-Fidelity Speakers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D73
Mfr. Model # SB335
UNSPSC #32101514
Shipping Weight 9.5 lbs
Country of Origin China *
Item Amplifier
Nominal Length 5"
Nominal Outside Width 5"
Nominal Height 1-3/8"
Output Wattage 35W
Item Primary Material Plastic
Package Quantity 1
For Use With Passive Soundbars, SoundTube(R) and Other High-Fidelity Speakers
Primary Color Black
Number of Channels 3
Wireless No
Frequency Response - Speakers 20Hz to 20KHz
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.