Check Availability
  • Amplifiers
  • SOUNDTUBE 

    Amplifier, 50W, For Use With SoundTube® and Other High-Fidelity Speakers, 20Hz to 20KHz

  • Item # 443D72
  • Mfr. Model # SA502
Amplifier,  50W,  For Use With SoundTube® and Other High-Fidelity Speakers,  20Hz to 20KHz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D72
Mfr. Model # SA502
UNSPSC #32101514
Shipping Weight 2.0 lbs
Country of Origin China *
Item Amplifier
Nominal Length 5"
Nominal Outside Width 5"
Nominal Height 1-3/8"
Output Wattage 50W
Item Primary Material Plastic
Package Quantity 1
Includes Power Adapter, Stereo RCA Female to Mini Male Adapter, Pole Surface Mount Adapter, 2" x 4" Pin Male Euroblock Connector, 2" x 3" Pin Euroblock Connector
For Use With SoundTube(R) and Other High-Fidelity Speakers
Primary Color Black
Number of Channels 2
Wireless No
Frequency Response - Speakers 20Hz to 20KHz
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.