Check Availability
  • Amplifiers
  • SOUNDTUBE 

    Amplifier, 50W, For Use With Other High-Fidelity Speakers, 30Hz to 20KHz

  • Item # 443C51
  • Mfr. Model # MA501T
Amplifier,  50W,  For Use With Other High-Fidelity Speakers,  30Hz to 20KHz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C51
Mfr. Model # MA501T
UNSPSC #32101514
Shipping Weight 2.0 lbs
Country of Origin China *
Item Amplifier
Nominal Length 9-1/2"
Nominal Outside Width 7"
Nominal Height 4"
Output Wattage 50W
Item Primary Material Plastic
Package Quantity 1
Standards UL 60065 Listed, CCC, CE, RoHS Approved
For Use With Other High-Fidelity Speakers
Primary Color Black
Number of Channels 3
Wireless No
Frequency Response - Speakers 30Hz to 20KHz
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.