Check Availability
Activator Button,  For Use With Smart Amp,  Includes Activator Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z69
Mfr. Model # ACTIVATOR BUTTON-BL
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Activator Button
Features Activator Button
Includes Activator Button
For Use With Smart Amp
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.