Check Availability
Equalization Module,  For Use With SD Series-Glass,  Includes Pem
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C95
Mfr. Model # PEM-G
UNSPSC #52161517
Shipping Weight 5.0 lbs
Country of Origin China *
Item Equalization Module
Features External Equalizer
Includes Pem
For Use With SD Series-Glass
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Performance
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms